Beli beli knob baut m6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)
    Mulai

    Rp2.900

    INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)
    atribut:
    • Material: Stainless Steel
    • Current Norm: DIN 933
  2. monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  3. INNOVATIVE COMPONENTS Quick-Release Pin (Pin Pengunci Cepat)
    Mulai

    Rp469.900

    INNOVATIVE COMPONENTS Quick-Release Pin (Pin Pengunci Cepat)
    Deskripsi:
    L-handle quick-release locking pins insert into holes or receptacles on machine components and equipment parts to adjust and hold them in place. Their positive-lock design provides a secure hold and their L-handle offers a firm, full-hand grip. The push button activates the release mechanism, allowing the removal of the pin.
    atribut:
    • System of Measurement: Inch
  4. kipp Indexing Plunger
    Mulai

    Rp539.900

    kipp Indexing Plunger
    Deskripsi:
    -By operating the knob, the nose strokes and positions it. -Locating parts performing indexing and stopper mechanism by hand operation. -Nose lock type capable of holding the knob in a fixed position
    atribut:
    • Body Material: Steel
    • Body Construction: Black Oxide-Coated Steel
    • Body Finish: Black Oxide
    • Locknut: With Locking Nut
    • Lockout: Non-Lockout
    • Mounting Type: Threaded
    • Plunger Construction: Steel
    • Plunger Material: Steel
    • Product Type: Spring Plunger
    • Retractable : Yes
    • Standards: RoHS
    • UNSPSC: 23153308
  5. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (147)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  6. VICTOR Gas Regulator (Regulator Gas)
    Mulai

    Rp4.399.900

    VICTOR Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
  7. OSG Straight Fluted Hand Tap High-Speed Steel
    Mulai

    Rp329.900

    OSG Straight Fluted Hand Tap High-Speed Steel
    Deskripsi:
    The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals.
    atribut:
    • UNSPSC: 23153305
    • Coolant Fed: Non-Coolant Through
    • Extended Neck: Yes
    • Shank Type - Machining: Straight
    • Spiral Direction: Neutral
    • Tap Material: High Speed Steel
    • Tap Style: Straight Flute (Hand)
    • Thread Direction: Right Hand
  8. Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp7.099.900

    Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead. 
  9. Energizer Alkaline Max Battery AA (Baterai AA Sedang)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp20.900

    Energizer Alkaline Max Battery AA (Baterai AA Sedang)
    atribut:
    • Battery Capacity (mAh): 2850
    • Battery Chemistry: Zinc-Manganese Dioxide (Zn/MgO2)
    • Lama Simpan Baterai: 10 Years
    • Nominal Voltage (V): 1.5
    • Size Code: AA
    • Tipe Terminal Baterai: Button Top
  10. NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)
    Mulai

    Rp319.900

    NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)
    Deskripsi:
    Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
  11. ZURN Replacement Faucet Handles (Handle Kran Pengganti)
    Mulai

    Rp699.900

    ZURN Replacement Faucet Handles (Handle Kran Pengganti)
    Deskripsi:
    Cross faucet handles have a cross-shaped grip for making fine adjustments to water flow. They're typically used on dual-handle faucets.
    atribut:
    • UNSPSC: 40141702
    • Finish: Chrome
    • Fits Brand: Zurn
    • Use With Water Temp.: Hot/Cold
  12. KRISBOW Step Ladder Aluminium Multifunction KW0103800 Series (Tangga Lipat Multifungsi)
    Mulai

    Rp2.599.900

    KRISBOW Step Ladder Aluminium Multifunction KW0103800 Series (Tangga Lipat Multifungsi)
    atribut:
    • Item: Ladder
    • Color: Aluminium
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
    • Type: Multipurpose
  13. Taffhome Meja Laptop
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp87.900

    Taffhome Meja Laptop
    Deskripsi:
    Bagi Anda yang memiliki keterbatasan tempat untuk meletakkan dan menggunakan laptop, menggunakan meja lipat dari TaffHOME adalah pilihan yang paling tepat. Tidak hanya untuk laptop saja, meja lipat ini dapat digunakan untuk berbagai keperluan seperti meja tulis, meja gambar, dan lainnya. Terbuat dari bahan berkualitas yang kokoh untuk menampung bobot benda yang berat. Meja lipat ini hadir dengan dengan desain minimalis, sehingga tampak bagus sebagai bagian dari dekorasi ruangan Anda.
  14. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  15. SCHLAGE Deadbolt Lock (Kunci Tanam)
    Mulai

    Rp1.999.900

    SCHLAGE Deadbolt Lock (Kunci Tanam)
    Deskripsi:
    The SCHLAGE deadbolt is designed for medium-duty traffic in government, education, healthcare, office, retail, and commercial applications. Restricted C keyway.
  16. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  17. INCO Meja Lipat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  18. Aditech Astro Series Folding Table (Meja Lipat)
    Mulai

    Rp1.599.900

    Aditech Astro Series Folding Table (Meja Lipat)
    Deskripsi:
    Kepraktisan tidak menghalangi kesan elegan dari tampilan meja training ini. Dengan pemilihan top table berlapis serat kayu, meja ini memiliki bentuk yang sangat praktis, compact, dan bisa dilipat.
    atribut:
    • Material: MFC (Melamine Face Chipboard)
Daftar Harga beli knob baut m6 Terbaru November 2026
INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)Rp2.900
monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)Rp8.900
INNOVATIVE COMPONENTS Quick-Release Pin (Pin Pengunci Cepat)Rp469.900
kipp Indexing PlungerRp539.900
DAYTON Material Handling Part (Komponen Alat Angkut)Rp189.900
ABC (Battery) Alkaline Battery AA (Baterai AA)Rp14.900
DAYTON HVAC & Refrigeration PartsRp43.900
VICTOR Gas Regulator (Regulator Gas)Rp4.399.900
OSG Straight Fluted Hand Tap High-Speed SteelRp329.900
Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)Rp7.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)